*CVR* RECHARGEABLE 2-COLOR LED FLAS
*CVR* RECHARGEABLE 2-COLOR LED FLAS
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Diameter:
- 1-3/10
- Height:
- 1-2/5
- Length:
- 6-3/10
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Material:
- Anodized Aluminum
- Power Source:
- Battery
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Flashlight
- Type:
- K56413
- UPC:
- 092644564130
- Weight:
- 8.4
- Width:
- 1-3/10