This product requires certification to purchase.

*CVR* SLIP-JOINT PLIERS 10-INCH 10-

Klein Tools

*CVR* SLIP-JOINT PLIERS 10-INCH 10-

  • Fast #
  • Part #KD51110
  • Item #10332037
  • Manufacturer Part #D511-10
4.4 out of 5 Customer Rating
Brand image
Klein Tools

*CVR* SLIP-JOINT PLIERS 10-INCH 10-

  • Fast #
  • Part #KD51110
  • Item #10332037
  • Manufacturer Part #D511-10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Roseville, MN
    Pick Up  Not Available
    Not available in MN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MN

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Wire Cutting
Blade Material:
Forged Steel
Color Finish Name:
Blue
Handle Length (in):
4-91/100
Handle Material:
Plastic
Height:
47/100
Jaw Capacity (in):
1-3/4 in
Length:
9-97/100
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Slip Joint Pliers
Type:
KD51110
UPC:
092644732102
Weight:
13.3
Width:
4-1/2