*CVR* SOCKET-WRNCH SET 12-PC. 3/8 D
*CVR* SOCKET-WRNCH SET 12-PC. 3/8 D
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Four 6-point sockets: 3/8-Inch, 7/16-Inch, 1/2-Inch, and 9/16-Inch
Specifications
- Application:
- Turning Fasteners
- Depth:
- 10-2/5
- Drive Size:
- 3/8 in
- Height:
- 2-1/10
- Number Of Points:
- 12-point
- Number of Pieces:
- 12 Piece
- Number of Tools Included:
- 12
- Socket Size:
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
- Tool Type:
- Socket Wrench Set
- Type:
- K65504
- UPC:
- 092644655043
- Weight:
- 3.6
- Width:
- 4-11/20