This product requires certification to purchase.

*CVR* TANTO LOCKBACK KNIFE 2-1/2-IN

Klein Tools

*CVR* TANTO LOCKBACK KNIFE 2-1/2-IN

  • Fast #
  • Part #K44052BLK
  • Item #10331078
  • Manufacturer Part #44052BLK
5 out of 5 Customer Rating
Brand image
Klein Tools

*CVR* TANTO LOCKBACK KNIFE 2-1/2-IN

  • Fast #
  • Part #K44052BLK
  • Item #10331078
  • Manufacturer Part #44052BLK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tanto blade is AUS 8 stainless-steel
  • Black chrome blade and black anodized-aluminum handle for corrosion resistance
  • Premium quality blade offers superior edge holding
  • Reversible thumb stud provides easy, one-handed opening
  • Requires Certification

Documents


Specifications

Blade Length (in):
2-563/1000 in
Blade Material:
Stainless Steel
Blade Type:
Tanto
Color Finish Name:
Black
Handle Material:
Aluminum
Length:
6-1/8 in
Material:
Aluminum, Stainless Steel
Number of Blades:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Lockback Knife
UPC:
092644440526
Weight:
4.8 oz