*CVR* TAPE MEASURE 30-FOOT MAGNETIC
*CVR* TAPE MEASURE 30-FOOT MAGNETIC
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- Yes
- Case Material:
- Plastic
- Coating:
- Nylon
- Color Finish Name:
- Black, Orange
- Length:
- 30
- Material:
- Steel
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Tape Measure
- Type:
- K9230
- UPC:
- 092644692727
- Weight:
- 1.54