1-1/4-INCH RATCHETING PVC PIPE CUTTER
1-1/4-INCH RATCHETING PVC PIPE CUTTER
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ratcheting PVC Pipe Cutter cuts up to 1-1/4-Inch (31 mm) I.D.; 1-5/8-Inch (41 mm) O.D. pipes
- For use with schedule 40/80 PVC, CPVC, and PEX pipes
- Lightweight design with soft-molded handles for comfortable grip and increased leverage
- Durable ratcheting blade activated by pulling handles apart
- Latch keeps tool securely closed when not in use
- Blade is long-lasting and easy to replace
- Replacement blade available; sold separately (Cat. No. 50064)
Documents
Specifications
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Type:
- K50063
- UPC:
- 092644500633