This product requires certification to purchase.

1 x 1-41/50 in. Knife

Klein Tools

1 x 1-41/50 in. Knife

  • Fast #
  • Part #K44135
  • Item #7545646
  • Manufacturer Part #44135
4.4 out of 5 Customer Rating
Brand image
Klein Tools

1 x 1-41/50 in. Knife

  • Fast #
  • Part #K44135
  • Item #7545646
  • Manufacturer Part #44135
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • REALTREE XTRA® Camo design handle with rubber grip and TPR overmold looks good in the field and on the job site
  • Requires Certification

Specifications

Application:
Multi-Purpose
Blade Length (in):
2-1/2
Blade Material:
Steel
Blade Type:
Utility
Color Finish Name:
Camouflage
Handle Material:
Rubber
Height:
4/5
Length:
7
Number of Blades:
1
Number of Tools Included:
1
Tool Type:
Utility Knife
UPC:
092644441356
Weight:
7.5
Width:
4-1/2