10 in Adjustable Wrench
10 in Adjustable Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Versatile 2-in-1 tool converts from adjustable wrench to pipe wrench by reversing the removable jaw
- Reversible jaw has teeth and an obtuse angle to work as a pipe wrench
- Pipe wrench side of jaw grips pipes and round fasteners with self-gripping angled teeth
- 1-1/2-Inch (38 mm) extra-wide jaw opening in both configurations
- Standard and metric size markings for fast adjustment
- Manufactured for strength and durability
- Meets ASME 107.100-2010 standards for adjustable wrenches
Documents
Specifications
- Capacity:
- 1-1/2 in
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- Handle Material:
- Plastic, Steel
- Handle Type:
- Dipped
- Height:
- 2-86/125 in
- Jaw Capacity (in):
- 1-1/2 in
- Length:
- 10-1/4 in
- Material:
- Steel
- Maximum Capacity:
- 1-1/2 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Reversible Jaw, Pipe Wrench
- Type:
- KD86930
- UPC:
- 092644690747
- Weight:
- 1 lb
- Width:
- 2-86/125 in
- WrenchType:
- Adjustable