11 in. Box
11 in. Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Klein tools 3-piece ratcheting offset box wrench set offers high-quality, drop-forged steel tools
- Each wrench has a 25° offset for use in confined spaces
- Offset and fully reversible with different sizes on each end
- Different size single-hex openings on each end
- Made in USA
- Laminated construction for greater strength
- Reverse ratcheting action by simply turning wrench over
- Chrome-plated finish for rust resistance
Specifications
- Capacity:
- 1/4 in x 5/16 in
- Color Finish Name:
- Chrome Plated
- Height:
- 1
- Length:
- 11
- Maximum Capacity:
- 1/2 in x 9/16 in
- Number of Tools Included:
- 3
- Socket Size:
- 1/4 in - 9/16 in
- Tool Type:
- Wrench
- UPC:
- 092644682445
- Weight:
- 9.8
- Width:
- 4-1/4
- WrenchType:
- Reversible Ratcheting Box