12-IN-1 FAUCET WRENCH MULTI TOOL
12-IN-1 FAUCET WRENCH MULTI TOOL
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 3-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Faucet Wrench is a multi tool for installing and repairing faucet, toilet, and sink fixtures
- Handle equipped with 2-, 3-, 4-, and 6-tab mount wrench for faucet and toilet supply installation
- Inner open hex wrench fits 5/8-Inch, 3/4-Inch, 7/8-Inch and 15/16-Inch hex nuts
- Hollow middle in open hex wrench fits over most standard-sized water supply hoses for easy installation in tight work spaces
- Valve wrench at base of handle fits most angle stops
- Removable end piece has a four-slot strainer wrench and an aerator wrench that fits junior-sized aerators
- Plumbers wrench extends up to 14-1/2 inches to work in hard-to-reach places
Documents
Specifications
- Product Type:
- Wrench
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Type:
- K68098
- UPC:
- 092644680984