2 Leather BELT 36 - 44 WAIST
2 Leather BELT 36 - 44 WAIST
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sturdy and durable Klein tool belts are designed to aid professionals in their daily work
- Today the Klein brand is the #1 preferred hand tool in the electrical industry, as well as one of the leading brands used in the maintenance, construction, and industrial trades
- Klein Tools is still owned and managed by the Klein family, and its products are still sold through distributors who serve the professional tradesman
- Klein Tools still makes dependable, efficient, and durable tools and equipment while remaining dedicated to supplying only the finest quality products
- Features: Equipped with a double-tongue buckle
- Strong, heavy-duty leather
Specifications
- Color Finish Name:
- Tan
- Depth:
- 8-3/4 in
- Height:
- 2 in
- Length:
- 47 in
- Material:
- Leather
- Number of Pieces:
- 1 Piece
- Size:
- M
- Tool Storage Type:
- Tool Belt
- Type:
- K5415
- UPC:
- 092644552502
- Weight:
- 10.2 oz
- Width:
- 2 in