20X15 CANVAS TOOL BAG With NAUGAHYDE
20X15 CANVAS TOOL BAG With NAUGAHYDE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty No. 8 natural canvas
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 25-1/2
- Handle Material:
- Leather
- Height:
- 15
- Length:
- 20
- Material:
- Cotton
- Material Type:
- Vinyl
- Tool Storage Type:
- Tool Bag
- Type:
- K510520
- UPC:
- 092644553073
- Weight:
- 3.5
- Width:
- 6