25 Ft Dbl Hook Mag Tape Measure
25 Ft Dbl Hook Mag Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tape Measure with 13-Foot standout of wide, tough and durable blade
Specifications
- Automatic Shut-Off:
- Yes
- Case Material:
- Plastic
- Coating:
- Nylon
- Color Finish Name:
- Black, Orange
- Height:
- 2-1/2 in
- Length:
- 25 ft
- Material:
- Steel
- Tool Type:
- Tape Measure
- Type:
- K9225
- UPC:
- 092644692697
- Weight:
- 1.31 lb
- Width:
- 4-3/8 in