This product requires certification to purchase.

3/16 Slot Holding Sd

Klein Tools

3/16 Slot Holding Sd

  • Fast #
  • Part #K6013K
  • Item #10331453
  • Manufacturer Part #6013K
5 out of 5 Customer Rating
Brand image
Klein Tools

3/16 Slot Holding Sd

  • Fast #
  • Part #K6013K
  • Item #10331453
  • Manufacturer Part #6013K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Slotted screw-holding feature mechanically holds screws to work where stainless steel is required
  • Essential when working with non-magnetic screws and installing overhead fixtures
  • Durable to start and drive screws with 1 tool
  • Engage the screw holding feature with just the slide of your thumb
  • Cushion-Gripe handle for greater torque and comfort
  • Helps prevent dropping slotted screws on the jobsite
  • Built to handle the tough jobs with ease
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
3/16 in
Handle Length (in)
2-41/50 in
Height
21/25 in
Length
5-39/50 in
Number of Pieces
1 Piece
Shank Size
3 in
Weight
1.2 oz
Width
84/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Drive Size
3/16 in
Handle Material
Rubber
Handle Type
Cushion Grip
Magnetic
No
Material
Steel
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style
Slotted
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Slotted
Warranty & Product Information
GSA Approved
No
Type
K6013K
UPC
092644853111