This product requires certification to purchase.

3/4 in. PVC Cutter

Klein Tools

3/4 in. PVC Cutter

  • Fast #
  • Part #K50506SEN
  • Item #7958394
  • Manufacturer Part #50506SEN
3.2 out of 5 Customer Rating
Brand image
Klein Tools

3/4 in. PVC Cutter

  • Fast #
  • Part #K50506SEN
  • Item #7958394
  • Manufacturer Part #50506SEN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cuts up to 3/4-Inch schedule 40 PVC
  • Makes clean burr-free cuts in PVC and flexible pipe
  • Reversible blade doubles life
  • Cuts 1-3/8-Inch O.D. flexible plastic pipe
  • Handle latch keeps tool closed
  • Replacement blade available (Cat. No. 50549)
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
3/4 in - 1-3/8 in
Height
1-1/4 in
Length
8-1/2 in
Number of Pieces
1 Piece
Pipe Capacity
3/4 in - 1-3/8 in
Weight
1 lb
Width
3-63/100 in
Characteristics & Features
Blade Material
Steel
Color Finish Name
Black
Material
Steel
Number of Tools Included
1
Tool Type
PVC Cutter
Warranty & Product Information
Application
PVC Cutting
UPC
092644505072