3/8 x 7/16 in., 1/2 x 9/16 in., 5/8 x 11/16 in., 3/4 x 13/16 in. and 7/8 x 15/16 in. Socket
3/8 x 7/16 in., 1/2 x 9/16 in., 5/8 x 11/16 in., 3/4 x 13/16 in. and 7/8 x 15/16 in. Socket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set includes ten sizes combined into five sockets plus two nested adapters
- Easy-to-use flip feature allows for quick change and reduces number of tools
- 6-point design is easier to position
- Great for hardware installation and removal
- Cross hole design to prevent unintentional separation of adapter and socket
- Engineered for use with impact drivers including Klein's 1/2" compact impact wrench (cat. nos. BAT20CW and BAT20CW1) and 1/4" compact impact driver (cat. nos. BATCD and BAT20CD1)
Documents
Specifications
- ASME:
- ASME B107.2
- Application:
- General Purpose
- Brand Model Compatibility:
- BAT20CW, BAT20CW1, BAT20CD, BAT20CD1
- Drive Size:
- 1/4 in;1/2 in
- Drive Type:
- Hex, Square
- Height:
- 2-4/5
- Length:
- 8-1/4
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Socket Size:
- 3/8 in x 7/16 in, 1/2 in x 9/16 in, 5/8 in x 11/16 in, 3/4 in x 13/16 in, 7/8 in x 15/16 in
- Tool Type:
- Socket Set
- UPC:
- 092644382130
- Weight:
- 2.9
- Width:
- 4-9/10