This product requires certification to purchase.

3-3/8 x 1-1/4 in. Pocket Knife

Klein Tools

3-3/8 x 1-1/4 in. Pocket Knife

  • Fast #
  • Part #KLE44201
  • Item #7260443
  • Manufacturer Part #44201
5 out of 5 Customer Rating
Brand image
Klein Tools

3-3/8 x 1-1/4 in. Pocket Knife

  • Fast #
  • Part #KLE44201
  • Item #7260443
  • Manufacturer Part #44201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wire stripping notches on blade, stripping sizes 14-10 AWG
  • Satin 440A stainless steel drop point blade
  • Anodized aluminum handle for corrosion resistance
  • Dual thumb studs for one-hand open
  • Liner lock secures blade in open position
  • Pocket clip keeps knife readily available
  • Great for stripping wire, splitting cable and performing everyday tasks
  • Requires Certification

Documents


Specifications

Application:
Pocketing
Blade Length (in):
3-3/8 in
Blade Material:
Stainless Steel
Blade Type:
Drop Point
Color Finish Name:
Grey
Handle Length (in):
4-1/4 in
Handle Material:
Anodized Aluminum
Length:
7-24/25 in
Material:
Stainless Steel
Material Type:
440A
Number of Blades:
1
Number of Tools Included:
1
Tool Type:
Pocket Knife
UPC:
092644442018
Weight:
4.8 oz
Width:
1-1/4 in