4-IN-1 IMPACT RATED FLIP SOCKET SET METRIC
4-IN-1 IMPACT RATED FLIP SOCKET SET METRIC
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7, 8, 10 and 12 mm hex sizes
- Impact Rated Flip Socket Set includes 2 flip sockets for quick access and convenience to common sizes
- Rare-Earth magnet to retain fasteners for convenient and easy driving
- Color coded hex sizes for easy identification
- Flip sockets can be stored in any order or orientation on the shaft
- Shaft and socket are impact rated and designed for heavy-duty applications
- Handle not included
- Shallow socket depth optimized for hex head fasteners
Documents
Specifications
- Application:
- Impact Driving, Impact Fastening
- Color Finish Name:
- Black
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 3-17/25
- Length:
- 13/20
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Socket Size:
- 7 mm, 8 mm, 10 mm, 12 mm
- Tool Type:
- Socket Set
- Type:
- KLEK32932M
- UPC:
- 092644327605
- Weight:
- 2.24
- Width:
- 13/20