This product requires certification to purchase.

45-Pocket Plastic Bucket Tool Organizer

Klein Tools

45-Pocket Plastic Bucket Tool Organizer

  • Fast #
  • Part #K577772
  • Item #7207845
  • Manufacturer Part #5777
4 out of 5 Customer Rating
Brand image
Klein Tools

45-Pocket Plastic Bucket Tool Organizer

  • Fast #
  • Part #K577772
  • Item #7207845
  • Manufacturer Part #5777
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of rugged, water-resistant 600 x 300 denier polyester to resist wear and tear on the jobsite.
  • Fits standard 5-gallon bucket.
  • 45 pockets and chain tape thong to carry an assortment of tools.
  • Water-resistant to avoid the buildup of mold and mildew.
  • Double layer of polyester at bucket edges for durability.
  • Interior pockets include: 3 tool sleeves, 1 power tool/cord sleeve, and 6 universal pockets.
  • Exterior pockets include: 9 driver pockets, 11 pliers pockets, 11 utility pockets, 2 wire stripper pockets and 2 closeable pockets with Velcro® brand fasteners.
  • Velcro® is a registered trademark of Velcro Industries B.V.
  • (Tools not included)
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
14 in
Material:
Plastic
Material Type:
Polyester
Number of Compartments:
45
Package Quantity:
Pack of 45
Tool Storage Type:
Tool Bag
Tool Type:
Tool Bag
UPC:
092644577772
Width:
17 in