This product requires certification to purchase.

5/16 in. and 1/4 in. Socket

Klein Tools

5/16 in. and 1/4 in. Socket

  • Fast #
  • Part #K32768
  • Item #9726852
  • Manufacturer Part #32768
3.6 out of 5 Customer Rating
Brand image
Klein Tools

5/16 in. and 1/4 in. Socket

  • Fast #
  • Part #K32768
  • Item #9726852
  • Manufacturer Part #32768
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes six integrated hex sizes plus a 1/4 in deep bit holding feature
  • Multi-function 1/4 in socket has both shallow (driver) and deep (bit holder) configurations for added versatility
  • Powerful rare-earth magnet securely holds bits and fasteners
  • Sockets are color coded for easy identification
  • Detachable sockets allow for easy removal of metal shavings from magnet
  • Features 1/4 in quick-connect adapter
  • Patent pending design
  • Requires Certification

Documents


Specifications

ASME:
ASME B107.2
Application:
Fastening, Impact Driving
Brand Model Compatibility:
32303, 32304, 32308
Drive Size:
1/4 in
Drive Type:
Hex
Height:
3/10 in
Length:
5 in
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
2 Piece
Number of Tools Included:
2
Socket Size:
1/4 in, 5/16 in
Tool Type:
Socket Set
UPC:
092644327681
Weight:
4.96 oz
Width:
3/10 in