5/16 x 9-3/4 in. Magnetic Nut Driver
5/16 x 9-3/4 in. Magnetic Nut Driver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass-through, even on long bolts
Specifications
- Bit Sizes:
- 5/16 in
- Coating:
- Chrome Plated
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 5/16 in
- Drive Type:
- Hex
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1 in
- Length:
- 9-3/4 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 6 in
- Shank Style:
- Hollow
- Tool Type:
- Nut Driver
- UPC:
- 092644651403
- Weight:
- 4 oz
- Width:
- 2-63/100 in