7/16 Combination Wrench
7/16 Combination Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Open ends offset at 15-degree angle for confined working areas
Specifications
- Capacity:
- 7/16 in
- Color Finish Name:
- Nickel Chrome Plated
- Height:
- 1/4
- Length:
- 6-5/8
- Material:
- Forged Alloy Steel
- Maximum Capacity:
- 7/16 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- 7/16 in
- Tool Type:
- Combination Wrench
- Type:
- K68413
- UPC:
- 092644684135
- Weight:
- 2.2
- Width:
- 22/25
- WrenchType:
- Combination