7PC MAG COLOR-CODED RAT PWR NUT DRV
7PC MAG COLOR-CODED RAT PWR NUT DRV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Bit Sizes:
- 1/4 in;5/16 in;3/8 in;7/16 in;1/2 in;9/16 in
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 1/4 in;5/16 in;3/8 in;7/16 in;1/2 in;9/16 in
- Drive Type:
- Hex
- Handle Material:
- Plastic
- Length:
- 6-3/10
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Shaft Length:
- 5
- Tool Type:
- Nut Driver
- Type:
- K32950
- UPC:
- 092644329500
- Weight:
- 1.59