This product requires certification to purchase.

8-1/2 in. Side Cut Plier with New England Nose

Klein Tools

8-1/2 in. Side Cut Plier with New England Nose

  • Fast #
  • Part #KD2018NE
  • Item #1105940
  • Manufacturer Part #D201-8NE
5 out of 5 Customer Rating
Brand image
Klein Tools

8-1/2 in. Side Cut Plier with New England Nose

  • Fast #
  • Part #KD2018NE
  • Item #1105940
  • Manufacturer Part #D201-8NE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • Handform'' handles for full gripping and cutting power
  • Custom, US-made tool steel
  • Low profile New England style
  • Requires Certification

Specifications

Color Finish Name:
Dark Blue
Handle Length (in):
3-13/20
Handle Material:
Plastic
Height:
5/8
Jaw Capacity (in):
1-563/1000 in
Jaw Width (in):
1-19/100 in
Length:
8-59/100
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Side Cutting Pliers
Type:
KD2018NE
UPC:
092644700163
Weight:
14.7
Width:
4-1/2