8-1/16 x 3/4 in. Plier
8-1/16 x 3/4 in. Plier
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Angled head design for easy work in confined spaces
- High-leverage design. Rivet is closer to the cutting edge for 36% greater cutting power than other plier designs
- Short jaws and beveled cutting edges permit close cutting of wire
- Induction-hardened cutting knives for long life
- Hot-riveted joint ensures smooth action and no handle wobble
- Plastic-dipped handles for comfort and ease of identification
- Custom, US-made tool steel
Specifications
- Color Finish Name:
- Red
- Handle Length (in):
- 4-4/5 in
- Handle Material:
- Plastic
- Height:
- 3/4 in
- Jaw Capacity (in):
- 3/4 in
- Jaw Depth (in):
- 23/50 in
- Jaw Width (in):
- 1-1/4 in
- Length:
- 8-1/20 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Thickness:
- 46/100 in
- Tool Type:
- Diagonal Cutting Pliers
- UPC:
- 092644720703
- Weight:
- 9.6 oz
- Width:
- 4 in