8-IN-1 INSL INTRCHNG SD SET
8-IN-1 INSL INTRCHNG SD SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Klein Tools' Interchangeable Insulated Screwdriver Set includes an insulated handle and 5 interchangeable insulated blades for quick changes on the job
- The auto-eject mechanism works with just a twist, allowing you to change or flip blades simply and easily
- A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant
- Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol
- The set of five Phillips, Square and Slotted slim-tip blades come in a protective roll pouch, making this the perfect set for your tool bag
Specifications
- Bit Sizes:
- (2) 1/4 in;3/16 in;(2) #1;(3) #2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Drive Size:
- (2) 1/4 in;3/16 in;(2) #1;(3) #2
- Drive Type:
- Phillips, Slotted, Square
- Handle Material:
- High-Dielectric Plastic
- Handle Type:
- Cushion Grip
- Height:
- 3-1/4
- Length:
- 8-1/4
- Magnetic:
- No
- Material:
- Hardened Steel
- Multi-Purpose:
- 8-in-1
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Shank Size:
- 5-3/4
- Tool Type:
- Screwdriver
- Type:
- K32288
- UPC:
- 092644322884
- Weight:
- 14.7
- Width:
- 7