This product requires certification to purchase.

8 LONG NOSE HD SIDE CUT PLIER

Klein Tools

8 LONG NOSE HD SIDE CUT PLIER

  • Fast #
  • Part #KD2038NCR
  • Item #325136
  • Manufacturer Part #D203-8NCR
5 out of 5 Customer Rating
Brand image
Klein Tools

8 LONG NOSE HD SIDE CUT PLIER

  • Fast #
  • Part #KD2038NCR
  • Item #325136
  • Manufacturer Part #D203-8NCR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • These Long Nose Side-Cutting Pliers strip 12 AWG solid wire and crimp connectors, lugs and terminals
  • The heavier design allows for easier, more comfortable cutting
  • The cutting knives are induction hardened for long life
  • The long nose is great for grabbing and looping wire
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Handle Length (in):
4-3/100
Handle Material:
Plastic
Height:
1/2
Jaw Capacity (in):
1-81/100 in
Jaw Width (in):
1-1/50 in
Length:
8-41/100
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Long Nose Pliers
Type:
KD2038NCR
UPC:
092644710346
Weight:
9.8
Width:
4