This product requires certification to purchase.

9 in. Magnetic Level

Klein Tools

9 in. Magnetic Level

  • Fast #
  • Part #K935RBLT
  • Item #7689827
  • Manufacturer Part #935RBLT
5 out of 5 Customer Rating
Brand image
Klein Tools

9 in. Magnetic Level

  • Fast #
  • Part #K935RBLT
  • Item #7689827
  • Manufacturer Part #935RBLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Level's large, bright LED high-definition vials are easy to read in any lighting condition
  • Patented magnet track prevents powerful Rare-Earth magnets from falling out
  • Large, easy-to-read high-visibility vials at 3 angles: level, 90, and 45 degrees
  • Large top-view vial windows enable easy readability from multiple angles
  • High-visibility orange professional-grade billet aluminum body is easy to see on conduit and at jobsite
  • 3-minute auto shut-off saves battery life
  • V-Groove fits contour of conduit and pipe
  • Tapered nose easily pushes into pockets
  • Water and impact resistant
  • 2 x AAA batteries included
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
Yes
Battery Size:
AAA
Battery Type:
Alkaline
Color Finish Name:
Orange
GSA Approved:
No
Height:
3/4 in
Length:
9 in
Material:
Aluminum
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Torpedo Billet Level
UPC:
092644935039
Weight:
11.2 oz
Width:
1-4/5 in