90/120V Digital Circuit Breaker Finder
90/120V Digital Circuit Breaker Finder
Frequently Purchased Together
Product Details
- Flashing arrow indicator for easy identification
- Strong transmitter reaches distances up to 1000 feet
- With Klein Tools circuit breaker finder, quickly, accurately, and automatically find the corresponding circuit breaker of any 120V standard outlet
- Auto power-off feature saves battery life
- Accessory kit available (catalog no.69411) includes light socket and alligator clip adapters
- Microprocessor controlled for more reliable identification
- 90 to 120V operation
Documents
Specifications
- Battery Size:
- 9V
- Depth:
- 9/10 in
- Height:
- 6 in
- Length:
- 6 in
- Product Type:
- Circuit Breaker Finder
- UL Listed:
- Yes
- Volts:
- 90/120V
- Weight:
- 3.2 oz
- Width:
- 2 in