Advanced Electrical Circuit Breaker Finder and Wire Tracer Kit and Case
Advanced Electrical Circuit Breaker Finder and Wire Tracer Kit and Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Advanced Circuit Tracer Kit provides reliable tracing of energized or non-energized breakers, fuses, and wires
- Easily adjust receiver sensitivity level to detect the transmitted signal through drywall, cement block, and underground
- Versatile applications include tracing wires, conduit or pipes, or a single wire in a bundle
- Audible beep and visual indicators on receiver denotes signal strength
- Receiver features a flashlight for illumination in low-light areas and NCV function to test if wires are energized
- Transmitter has AC/DC external voltage indicators of 12V, 48V, 120V, 240V, and 480V
- Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case
Specifications
- Application:
- Trace Energized and Non-Energized Breakers, Fuses and Wires
- Automatic Shut-Off:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Color Finish Name:
- Black, Orange
- Height:
- 1-21/25
- Length:
- 8-18/25
- Material:
- Plastic
- Material Type:
- ABS
- Meter Type:
- Tracer Kit
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 122 Deg F
- Tool Type:
- Tester
- Type:
- KET450
- UL Listed:
- UL 61010-1/UL 61010-2-030
- UPC:
- 092644693380
- Volts:
- 12VAC, 48VAC, 120VAC, 240VAC, 480VAC
- Weight:
- 16.5
- Width:
- 3-9/10