AUTO-RANGING DIGITAL MULTI-TESTER W/ STANDARD/GFCI RECEPTACLE TESTER
AUTO-RANGING DIGITAL MULTI-TESTER W/ STANDARD/GFCI RECEPTACLE TESTER
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Digital multimeter is auto-ranging and measures AC/DC voltage, resistance, audible continuity, and performs 9V and 1.5V battery tests
- Detects and identifies common wiring faults in standard and GFCI electrical outlets
- Inspects GFCI devices, including time to trip the device
- FIND mode indicates which breaker corresponds to a given receptacle
- Features include backlit display, data hold, default to auto-range with option for manual-range; max/min
- Receptacle test is designed for use with North American 120V AC 3-wire electrical outlets
- Built to withstand a 6.6-Foot (2 m) drop, this meter is designed to be durable and reliable even in demanding working environments
- Digital Multimeter comes with test leads, receptacle test cord, instructions, batteries, all in a convenient storage pouch
Specifications
- Application:
- Voltage Measuring, Voltage Testing
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CE Approved:
- No
- Color Finish Name:
- Black, Orange
- Height:
- 1-21/25
- Length:
- 6-41/100
- Material:
- Plastic
- Material Type:
- ABS
- Meter Type:
- Tester Kit
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 104 Deg F
- Tool Type:
- Tester
- Type:
- KET270
- UL Listed:
- UL 61010-1/UL 61010-2-030/UL 1436
- UPC:
- 092644694219
- Volts:
- 600VAC
- Weight:
- 1.32
- Width:
- 3-13/100