This product requires certification to purchase.

Aviation Snips With Wire Cutter Right

Klein Tools

Aviation Snips With Wire Cutter Right

  • Fast #
  • Part #K1201R
  • Item #8017655
  • Manufacturer Part #1201R
5 out of 5 Customer Rating
Brand image
Klein Tools

Aviation Snips With Wire Cutter Right

  • Fast #
  • Part #K1201R
  • Item #8017655
  • Manufacturer Part #1201R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Serrated blades of forged steel for superior strength and durability
  • Cuts 18 gauge steel and 22 gauge stainless steel
  • Spring-action lock allows opening of tool with one handed operation
  • Features color-coded comfortable contoured grips
  • Hardened handles for extra strength
  • Convenient hang-hole for easy storage
  • Conforms to ASME B107.500 performance standard
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
1-1/2 in
Cutting Capacity
18 ga Steel;22 ga Stainless Steel
Gauge (metal)
22 ga
Handle Length (in)
5 in
Height
9/10 in
Length
10-63/1000 in
Number of Pieces
1 Piece
Weight
14.4 oz
Width
3-3/4 in
Characteristics & Features
Blade Material
Forged Steel
Color Finish Name
Green
Handle Material
Plastic, Steel
Handle Type
Ambidextrous
Material
Steel
Number of Tools Included
1
Tool Type
Aviation Snip
Warranty & Product Information
Application
Sheet Metal, Wire Cutting
Type
K1201R
UPC
092644761539