5 in. Grip for High Strength Cable
Chicago® 5 in. Grip for High Strength Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for cable sizes from 0.218 to 0.55-inch (5.5 to 13.9 mm) with max safe load of 8000-pound (3629 kg)
- Double ''V'' grooves give four-point contact, reducing chance of slipping and providing proper alignment of wire and cable
- Manufactured from drop-forged, heat-treated steel for excellent durability
- Locking handle keeps jaw open while grip is placed on cable with a hot stick
- Made in USA
Specifications
- Collection:
- Chicago®
- Length:
- 5
- Lift Capacity:
- 8000
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Grip
- UPC:
- 092644471629
- Weight:
- 5.8