This product requires certification to purchase.

CLASSIC KLAW PUMP PLIERS 7-INCH

Klein Tools

Classic Klaw™ CLASSIC KLAW PUMP PLIERS 7-INCH

  • Fast #
  • Part #KD5057
  • Item #11535226
  • Manufacturer Part #D5057
5 out of 5 Customer Rating
Brand image
Klein Tools

Classic Klaw™ CLASSIC KLAW PUMP PLIERS 7-INCH

  • Fast #
  • Part #KD5057
  • Item #11535226
  • Manufacturer Part #D5057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Middletown, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Pump Pliers with unique jaw design provides multiple points of contact for maximum torque
  • Gripping surface with more specially hardened teeth for reduced wear and positive grip
  • Durable construction makes these classic style pump pliers tough enough to handle the job
  • Pump Pliers with Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws
  • Compact, narrow design for easy work in small or hard to reach spaces
  • Plastic dipped handles provide comfort and bright color that is easy to spot in low light environments
  • Secure tongue and groove design for non-slip grip, even with heavy pressure
  • Requires Certification

Documents


Specifications

Collection:
Classic Klaw™
Color Finish Name:
Yellow
Handle Length (in):
6
Handle Material:
Plastic
Handle Type:
Dipped
Height:
12/25
Jaw Capacity (in):
1-3/8 in
Jaw Width (in):
1/4 in
Length:
1-19/50
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Pump Pliers
Type:
KD5057
UPC:
092644730351
Weight:
6.3
Width:
12/25