This product requires certification to purchase.

COMPACT FINISH-CUT HACKSAW

Klein Tools

COMPACT FINISH-CUT HACKSAW

  • Fast #
  • Part #K31432FC
  • Item #12172305
  • Manufacturer Part #31432FC
3.6 out of 5 Customer Rating
Brand image
Klein Tools

COMPACT FINISH-CUT HACKSAW

  • Fast #
  • Part #K31432FC
  • Item #12172305
  • Manufacturer Part #31432FC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mini hacksaw designed to cut most thin wall copper and aluminum, PVC, PEX, ABS pipes, and wood
  • Compact build to cut in low-clearance spaces
  • Fine-grade hand saw blade reduces time spent deburring and smoothing rough edges
  • Contoured overmolded handle fits naturally in hand for comfortable and firm grip
  • Tool-free lever allows you to easily adjust length and replace blades
  • Blade extends past support arm to maintain flush cuts
  • Bi-metal construction allows blade to flex without shattering
  • Requires Certification

Documents


Specifications

Blade Length (in):
10
Blade Material:
Bi-metal
Color Finish Name:
Black, Grey, Orange
Handle Length (in):
6
Handle Material:
Plastic
Handle Type:
Contoured
Height:
2-4/5
Length:
10-4/5
Material:
Aluminum, Plastic
Proposition 65:
Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
Saw Type:
Hack
Teeth Per Inch:
32
Tool Type:
Hacksaw
Type:
K31432FC
UPC:
092644314339
Weight:
7.2
Width:
1