COMPACT PLIER WRENCH SET 2-PIECE
COMPACT PLIER WRENCH SET 2-PIECE
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact Plier Wrenches feature parallel jaws for a secure, smooth grip on nuts, bolts, and workpieces, ensuring damage-free operation
- Jaw features smooth jaws for damage-free installation
- Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws
- Adjustable plier wrench features a high lever ratio, providing exceptional grip for holding or bending various workpieces
- Compact, narrow design for easy work in small or hard to reach spaces
- The 7-Inch Pliers (Cat. No. D5317) have a 1-1/2-Inch jaw opening with 15 positions, and the 10-Inch Pliers (Cat. No. D53110) have a 2-Inch jaw opening with 19 positions, ensuring maximum versatility
- Laser size markings make finding the correct jaw opening fast and easy
Documents
Specifications
- Handle Material:
- Plastic
- Handle Type:
- Dipped
- Height:
- 2-1/10
- Length:
- 10-1/5
- Material:
- Forged Steel
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 2
- Proposition 65:
- Cancer and reproductive harm - See www.P65Warnings.ca.gov formore information.
- Tool Type:
- Plier Wrench
- Type:
- KD53102KIT
- UPC:
- 092644730641
- Weight:
- 1.73
- Width:
- 17/25