This product requires certification to purchase.

1/4 x 3-1/2 in. Magnetic Nut Driver 1 Piece

Klein Tools

Cushion-Grip 1/4 x 3-1/2 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #K61014M
  • Item #2902389
  • Manufacturer Part #610-1/4M
4 out of 5 Customer Rating
Brand image
Klein Tools

Cushion-Grip 1/4 x 3-1/2 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #K61014M
  • Item #2902389
  • Manufacturer Part #610-1/4M
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Hollow shank facilitates work on bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Requires Certification

Specifications

Bit Sizes:
1/4 in
Coating:
Chrome Plated
Collection:
Cushion-Grip
Color Finish Name:
Black, Red, Yellow
Drive Size:
1/4 in
Drive Type:
Hex
Handle Material:
Rubber
Handle Type:
Cushion Grip
Height:
1-1/4 in
Length:
3-1/2 in
Magnetic:
Yes
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
1-1/2 in
Shaft Size:
1-1/2 in
Shank Style:
Hollow
Tool Type:
Nut Driver
UPC:
092644651359
Weight:
1.6 oz
Width:
2-63/100 in