1/4 x 6-3/4 in. Magnetic Nut Driver 1 Piece
Cushion-Grip 1/4 x 6-3/4 in. Magnetic Nut Driver 1 Piece
Product Details
Product Details
- Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
- Hollow shaft facilitates work on bolt applications
- Cushion-Grip handle allows for greater torque and comfort
- Handle end is color-coded for easy identification
- Internal flanges provide solid, twist-resistant shank anchor
Specifications
- Bit Sizes:
- 1/4 in
- Coating:
- Chrome Plated
- Collection:
- Cushion-Grip
- Color Finish Name:
- Black, Red, Yellow
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1-13/100
- Length:
- 6-3/4
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 3
- Shaft Size:
- 3
- Shank Style:
- Hollow
- Tool Type:
- Nut Driver
- Type:
- K63014M
- UPC:
- 092644651373
- Weight:
- 3.2
- Width:
- 2-63/100