This product requires certification to purchase.

5/16 x 6-3/4 in. Magnetic Nut Driver 1 Piece

Klein Tools

Cushion-Grip 5/16 x 6-3/4 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #K630516M
  • Item #2902393
  • Manufacturer Part #630-5/16M
4.5 out of 5 Customer Rating
Brand image
Klein Tools

Cushion-Grip 5/16 x 6-3/4 in. Magnetic Nut Driver 1 Piece

  • Fast #
  • Part #K630516M
  • Item #2902393
  • Manufacturer Part #630-5/16M
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Hollow shaft facilitates work on bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle end is color-coded for easy identification
  • Internal flanges provide solid, twist-resistant shank anchor
  • Requires Certification

Specifications

Bit Sizes:
5/16 in
Coating:
Chrome Plated
Collection:
Cushion-Grip
Color Finish Name:
Black, Yellow
Drive Size:
5/16 in
Drive Type:
Hex
Handle Material:
Rubber
Handle Type:
Cushion Grip
Height:
1 in
Length:
6-3/4 in
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
3 in
Shaft Size:
3 in
Shank Style:
Hollow
Tool Type:
Nut Driver
UPC:
092644651380
Weight:
3.2 oz
Width:
2-63/100 in