5/16 x 3-1/2 in. Magnetic Nut Driver 1 Piece
Cushion-Grip 5/16 x 3-1/2 in. Magnetic Nut Driver 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
- Hollow shank facilitates work on bolt applications
- Cushion-Grip handle allows for greater torque and comfort
- Handle end is color coded for easy identification
- Internal flanges provide solid, twist-resistant shaft anchor
Specifications
- Bit Sizes:
- 5/16 in
- Coating:
- Chrome Plated
- Collection:
- Cushion-Grip
- Color Finish Name:
- Black, Yellow
- Drive Size:
- 5/16 in
- Drive Type:
- Hex
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1-19/50 in
- Length:
- 3-1/2 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shaft Length:
- 1-1/2 in
- Shaft Size:
- 1-1/2 in
- Shank Style:
- Hollow
- Tool Type:
- Nut Driver
- UPC:
- 092644651366
- Weight:
- 1.6 oz
- Width:
- 2-63/100 in