This product requires certification to purchase.

8 in. Cabinet Screwdriver

Klein Tools

Cushion-Grip 8 in. Cabinet Screwdriver

  • Fast #
  • Part #K6018
  • Item #5087
  • Manufacturer Part #601-8
5 out of 5 Customer Rating
Brand image
Klein Tools

Cushion-Grip 8 in. Cabinet Screwdriver

  • Fast #
  • Part #K6018
  • Item #5087
  • Manufacturer Part #601-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Narrow cabinet tip permits blade access where space is limited
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Meets or exceeds applicable ASME / ANSI specifications
  • Requires Certification

Specifications

Bit Sizes:
3/16 in
Collection:
Cushion-Grip
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Size:
3/16 in
Drive Type:
Cabinet
Handle Material:
Rubber
Handle Type:
Cushion Grip
Height:
1
Length:
11-3/4
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
8
Shank Size:
8
Shank Style:
Round
Tool Type:
Screwdriver
Type:
K6018
UPC:
092644850165
Weight:
3.2
Width:
2-63/100