This product requires certification to purchase.

Manual 3 in. Phillips 1 Piece Screwdriver

Klein Tools

Cushion-Grip Manual 3 in. Phillips 1 Piece Screwdriver

  • Fast #
  • Part #K6043
  • Item #2902400
  • Manufacturer Part #604-3
5 out of 5 Customer Rating
Brand image
Klein Tools

Cushion-Grip Manual 3 in. Phillips 1 Piece Screwdriver

  • Fast #
  • Part #K6043
  • Item #2902400
  • Manufacturer Part #604-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Precision formed tip provides an exact fit for small screw applications
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Requires Certification

Specifications

Bit Sizes:
#0
Collection:
Cushion-Grip
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
#0
Drive Type:
Phillips
Handle Material:
Rubber
Handle Type:
Cushion Grip
Height:
3/4
Length:
5-3/4
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
3
Shank Size:
3
Shank Style:
Round
Tool Type:
Screwdriver
Type:
K6043
UPC:
092644854545
Weight:
0.6
Width:
2-3/5