This product requires certification to purchase.

Manual 6 in. Keystone 1 Piece Screwdriver

Klein Tools

Cushion-Grip Manual 6 in. Keystone 1 Piece Screwdriver

  • Fast #
  • Part #K6006
  • Item #1169
  • Manufacturer Part #600-6
5 out of 5 Customer Rating
Brand image
Klein Tools

Cushion-Grip Manual 6 in. Keystone 1 Piece Screwdriver

  • Fast #
  • Part #K6006
  • Item #1169
  • Manufacturer Part #600-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Heavy-duty square shank for wrench-assisted turning
  • Bolster reinforces shank for hard use
  • Designed for the most demanding uses
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Requires Certification

Specifications

Bit Sizes:
5/16 in
Collection:
Cushion-Grip
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Size:
5/16 in
Drive Type:
Keystone
Handle Material:
Rubber
Handle Type:
Cushion Grip
Height:
1-1/4
Length:
10-469/500
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Length:
6
Shank Size:
6
Shank Style:
Square
Tool Type:
Screwdriver
UPC:
092644850042
Weight:
6.4
Width:
2-63/100