Manual Phillips 4 Piece Screwdriver
Cushion-Grip Manual Phillips 4 Piece Screwdriver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes one Phillips-tip, one keystone-tip and two cabinet-tip screwdrivers
- Mini Cushion-Grip handles for superior comfort and grip
- Tip-Ident® quickly identifies the type of screwdriver and tip orientation
- Precision tips for an exact fit and rigorous applications
- Premium chrome-plated shafts for corrosion resistance
Specifications
- Bit Sizes:
- #0;1/16 in;3/32 in;1/8 in
- Collection:
- Cushion-Grip
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Size:
- #0;1/16 in;3/32 in;1/8 in
- Drive Type:
- Phillips, Slotted
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Height:
- 1 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Shank Style:
- Round
- Tool Type:
- Screwdriver Set
- UPC:
- 092644854842
- Weight:
- 2.2 oz
- Width:
- 3-3/4 in