DIGITAL LEVEL WITH PROGRAMMABLE ANGLES
DIGITAL LEVEL WITH PROGRAMMABLE ANGLES
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Digital level measures 0 to 90-Degree, 0 to 180-Degree, or dual axis bullseye ranges
- Pre-programmed commonly used target pitches for efficiency and ease-of use: 1/8-Inch, 1/4-Inch, 3/8-Inch and 1/2-Inch per foot
- Easily achieve target angle by setting an audible alarm; LCD will change color as a visual indicator of reaching the set target angle
- Use in bullseye orientation to accurately determine X- and Y-axis
- Display auto-rotates when used in horizontal or vertical orientation
- High visibility reverse contrast display improves visibility in dimly lit work environments
- Strong magnetic base attaches to ferromagnetic surfaces
- V-Groove edges enable optimal alignment on conduit and pipes for bending and alignment
- Language selectable menu for English, Spanish, and French
- Soft carrying case and 2 x AA batteries included
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Plumber's Kit (Cat. No. 69346)
- Color Finish Name:
- Orange, Black
- Diameter:
- 4-57/100
- GSA Approved:
- No
- Height:
- 2-12/25
- Length:
- 4-57/100
- Material:
- Plastic
- Material Type:
- ABS
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Digital Level
- Type:
- K935DAGL
- UPC:
- 092644692383
- Weight:
- 7
- Width:
- 1-9/25