This product requires certification to purchase.

Grip-It Strap Wrench Kit, 6-Inch And 12-Inch Handles, 2-Piece

Klein Tools

Grip-It™ Grip-It Strap Wrench Kit, 6-Inch And 12-Inch Handles, 2-Piece

  • Fast #
  • Part #KSHBKIT
  • Item #10115348
  • Manufacturer Part #SHBKIT
5 out of 5 Customer Rating
Brand image
Klein Tools

Grip-It™ Grip-It Strap Wrench Kit, 6-Inch And 12-Inch Handles, 2-Piece

  • Fast #
  • Part #KSHBKIT
  • Item #10115348
  • Manufacturer Part #SHBKIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Strap Wrench is completely adjustable
  • 6-Inch Strap Wrench adjusts from 1-1/2 to 4-Inch capacity and 12-Inch Strap Wrench adjusts from 1-1/2 to 5-Inch capacity
  • Works in the tightest quarters
  • Urethane-covered, high-strength belting attached to lightweight I-beam handle
  • Cam-action design permits uniform, high-torque application
  • Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts
  • Also works on alternator belts, flywheels, and propeller assemblies
  • Requires Certification
Dimensions & Measurements
Capacity
1-1/2 in - 4 in;1-1/2 in - 5 in
Handle Length (in)
12 in
Height
2-37/50 in
Jaw Capacity (in)
1-1/2 in - 4 in;1-1/2 in - 5 in
Length
12 in
Maximum Capacity
5 in
Number of Pieces
2 Piece
Weight
12 oz
Width
1-51/100 in
Characteristics & Features
Collection
Grip-It™
Color Finish Category
Oranges
Color Finish Name
Orange
Handle Material
Die Cast Aluminum
Handle Type
I-Beam
Material
Aluminum
Number of Tools Included
2
Proposition 65
WARNING: Cancer and reproductive harm - See www.P65Warnings.ca.gov for more information
Tool Type
Strap Wrench
WrenchType
Strap
Warranty & Product Information
Application
Pipe, Fittings, Oil, Water, Filter, Conduit
Type
KSHBKIT
UPC
092644693878