This product requires certification to purchase.

Hand CLN TWL

Klein Tools

Hand CLN TWL

  • Fast #
  • Part #KLE51425
  • Item #2177598
  • Manufacturer Part #51425
3.6 out of 5 Customer Rating
Brand image
Klein Tools

Hand CLN TWL

  • Fast #
  • Part #KLE51425
  • Item #2177598
  • Manufacturer Part #51425
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite
  • These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands
  • The natural solvent is more gentle on the skin than petroleum-based hand cleaners
  • Requires Certification

Specifications

Application:
Skin Cleaner, Hand Cleanser
Depth:
7-47/50 in
Height:
4-19/100 in
Length:
7 in
UPC:
092644514258
Weight:
1.14 lb
Width:
4-47/50 in