HD KNEE PAD SLEEVE M/L
HD KNEE PAD SLEEVE M/L
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Heavy Duty Knee Pad Sleeves can be worn under or over pants for all day wear
- Triple layer protection with interior neoprene foam padding for all-day comfort
- Ergonomically engineered flexible padding with anti-abrasion layer contours to leg shape for ultimate comfort
- Unique design keeps knee pads close to the body for a second-skin fit allowing for agility when working in tight spaces
- Lightweight, breathable mesh back to keep you cool and comfortable
- Elastic cuff with slip-resistant silicone helps knee pads stay in place
- Sold in pairs and offered in two sizes for any jobsite or weekend task that puts pressure on the knees
Documents
Specifications
- Clothing Size:
- M/L
- Color Finish Name:
- Black
- Height:
- 3/4
- Length:
- 14-3/5
- Material:
- Plastic, Rubber
- Material Type:
- Latex, Neoprene, Nylon, Polyester
- Thickness:
- 3/4 in
- Type:
- K60511
- UPC:
- 092644605116
- Width:
- 7-7/10