HOLE CUTTER FOR DUCT AND SHEET METAL
HOLE CUTTER FOR DUCT AND SHEET METAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cuts 2 to 12 Inch (51 to 305 mm) holes in sheet metal
- For up to 24 gauge steel and 26 gauge stainless steel
- Inch and centimeter measurement scales are molded into the body
- Quality bearings assure a long cutting life
- Installs into standard electric drill chucks
- Includes replacement bit and L-Style Hex-Key to tighten the bit
- Features an adjustable Pivot Point for accurate hole size
Specifications
- Application:
- Hole Cutter
- Color Finish Name:
- Black Powder Coat
- Cutting Capacity:
- 12 in - 2 in
- Diameter:
- 12
- Gauge (metal):
- 26
- Height:
- 4-3/10
- Length:
- 7-1/5
- Material:
- Aluminum Alloy
- Number of Tools Included:
- 1
- Tool Type:
- Hole Cutter
- Type:
- K89552
- UPC:
- 092644690792
- Weight:
- 14.2
- Width:
- 1-1/10