This product requires certification to purchase.

Insulation Resistance Tester

Klein Tools

Insulation Resistance Tester

  • Fast #
  • Part #KET600
  • Item #10332048
  • Manufacturer Part #ET600
3.6 out of 5 Customer Rating
Brand image
Klein Tools

Insulation Resistance Tester

  • Fast #
  • Part #KET600
  • Item #10332048
  • Manufacturer Part #ET600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Voltage Tester tests insulation resistance up to 4000MΩ at 125V, 250V, 500V, and 1000V DC
  • Megohmmeter with test and lock buttons for simple insulation testing
  • Warning alarm and high voltage icon for detection of voltage
  • Measures up to 1000V AC/DC, resistance, and continuity
  • Automatic ranging True Root Mean Square (TRMS) technology for increased accuracy
  • Backlit display with bar graph, Auto-power off, High Voltage, Max/Min, and Hold icons
  • Low battery indicator with easily replaceable battery and fuse
  • Built-in stand optional magnetic hanger for hands free operation
  • Test verification of conformity to EN61557-1,-2,-4
  • CAT IV 600V and CAT III 1000V safety rating
  • Requires Certification
Dimensions & Measurements
Height
2-8/25 in
Length
7-93/100 in
Weight
1.4 lb
Width
3-59/100 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Color Finish Name
Black, Orange
Material
Plastic
Material Type
ABS, Polycarbonate
Meter Type
Tester
Number of Tools Included
1
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Tester
Electrical & Operational Information
Automatic Shut-Off
Yes
Power Source
Battery
Temperature Range
14 to 122 Deg F
Volts
125V, 250V, 500V, 1000VDC, 1000VAC
Warranty & Product Information
Application
Insulation Resistance Testing
CE Approved
Yes
Type
KET600
UL Listed
UL 61010-1/UL 61010-2-030/UL 61010-2-033/UL 61557-1-2-4
UPC
092644692420